| Bearing Arrangement | Universal |
| Dynamic Load Rating | 25000 N |
| Ball Material | Steel |
| Static Load Rating [Max] | 16900 N |
| O.D. | 90 mm |
| Corner Radius [Min] | 1 mm |
| Limiting Speed - Grease | 15000 rpm |
| Preload Level | Light |
| No. in Set | Quadruplex Set |
| Contact Angle | 15° |
| I.D. | 65 mm |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Weight | 1.765 LB |
| EAN or UPC | 4012802160383 |

