| Static Load Rating [Max] | 21600 N |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 22800 N |
| Ball Material | Steel |
| Preload Level | Light |
| Contact Angle | 25° |
| Corner Radius [Min] | 1 mm |
| I.D. | 60 mm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 14000 rpm |
| O.D. | 85 mm |
| Weight | 0.445 LB |
| EAN or UPC | 4012801456098 |

