| I.D. | 60 mm |
| Preload Level | Medium |
| Bearing Arrangement | Universal |
| Limiting Speed | 14000 rpm |
| Ball Material | Steel |
| No. in Set | Duplex Set |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 15200 N |
| O.D. | 85 mm |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Limiting Speed - Grease | 14000 rpm |
| Dynamic Load Rating | 23400 N |
| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 1 mm |
| Weight | 0.839 LB |
| EAN or UPC | 4012801456043 |

