| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1 mm |
| I.D. | 55 mm |
| Dynamic Load Rating | 21600 N |
| Preload Level | Medium |
| No. in Set | Quadruplex Set |
| Static Load Rating [Max] | 19300 N |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| O.D. | 80 mm |
| Contact Angle | 25° |
| Limiting Speed - Grease | 15000 rpm |
| Weight | 1.598 LB |
| EAN or UPC | 4012801455763 |

