| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 0.6 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| O.D. | 72 mm |
| Preload Level | Medium |
| Dynamic Load Rating | 18000 N |
| Limiting Speed - Grease | 16000 rpm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| I.D. | 50 mm |
| Ball Material | Steel |
| Contact Angle | 25° |
| Static Load Rating [Max] | 15600 N |
| Weight | 0.289 LB |
| EAN or UPC | 4012801455510 |

