- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 50 mm Inside Diameter
- 72 mm Outside Diameter
- 12 mm Width
| O.D. Type | Straight |
| Limiting Speed | 17000 rpm |
| Seal Material | None |
| Seal Type | Unsealed |
| Dynamic Load Rating | 18600 N |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Contact Angle | 25° |
| Precision Level | Extra Precision (ABEC 7) |
| O.D. | 72 mm |
| Corner Radius [Min] | 0.6 mm |
| Preload Level | Light |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 17000 rpm |
| Inner Ring Width | 12 mm |
| Outer Ring Width | 12 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Oil | 26000 rpm |
| Cage Material | Phenolic |
| Origin | Single Row Angular Contact |
| Material | Steel |
| I.D. | 50 mm |
| Fillet Radius | 0.6 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Static Load Rating [Max] | 11300 N |
| Bearing Type | Single Row Angular Contact |
| Weight | 0.275 LB |
| EAN or UPC | 4012801167802 |

