| No. in Set | Quadruplex Set |
| Contact Angle | 25° |
| O.D. | 72 mm |
| Seal Type | Unsealed |
| Preload Level | Medium |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 15600 N |
| Limiting Speed - Grease | 16000 rpm |
| Dynamic Load Rating | 18000 N |
| I.D. | 50 mm |
| Weight | 1.103 LB |
| EAN or UPC | 4012801455497 |

