Skip to content Skip to navigation menu
FAGB71910-C-T-P4S-UL

B71910-C-T-P4S-UL

Single Row Angular Contact Spindle Bearing
Item #100952160
  • Round Bore, Metric Type
  • Single Row Angular Contact Bearing Type
  • 50 mm Inside Diameter
  • 72 mm Outside Diameter
  • 12 mm Width
FAGB71910-C-T-P4S-UL
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Round Bore, Metric Type
  • Single Row Angular Contact Bearing Type
  • 50 mm Inside Diameter
  • 72 mm Outside Diameter
  • 12 mm Width
Bearing Type Single Row Angular Contact
Limiting Speed - Grease 18000 rpm
No. in Set Single Bearing
I.D. 50 mm
Static Load Rating [Max] 16600 N
Bore Type Round Bore, Metric Type
Preload Level Light
Ball Material Steel
Bearing Arrangement Universal
O.D. 72 mm
Contact Angle 15°
Limiting Speed 18000 rpm
Dynamic Load Rating 19000 N
Seal Type Unsealed
Corner Radius [Min] 0.6 mm
Weight 0.275 LB
EAN or UPC 4012801167789
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison