| No. in Set | Duplex Set |
| Limiting Speed - Grease | 18000 rpm |
| Static Load Rating [Max] | 15000 N |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Medium |
| Corner Radius [Min] | 0.6 mm |
| Bearing Type | Single Row Angular Contact |
| I.D. | 45 mm |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| O.D. | 68 mm |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Dynamic Load Rating | 17600 N |
| Weight | 0.53 LB |
| EAN or UPC | 4012801455244 |

