| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Static Load Rating [Max] | 1 N |
| Seal Type | Unsealed |
| I.D. | 45 mm |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| O.D. | 68 mm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Dynamic Load Rating | 17600 N |
| No. in Set | Duplex Set |
| Weight | 0.573 LB |
| EAN or UPC | 4026677663634 |

