| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 11200 N |
| Ball Material | Steel |
| Dynamic Load Rating | 19100 N |
| O.D. | 68 mm |
| Preload Level | Medium |
| I.D. | 45 mm |
| Seal Type | Unsealed |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Limiting Speed - Grease | 20000 rpm |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 0.6 mm |
| Weight | 0.28 LB |
| EAN or UPC | 4012801455183 |

