- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 45 mm Inside Diameter
- 68 mm Outside Diameter
- 12 mm Width
| I.D. | 45 mm |
| Bore Type | Round Bore, Metric Type |
| O.D. Type | Straight |
| Cage Material | Phenolic |
| Material | Steel |
| Corner Radius [Min] | 0.6 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| No. in Set | Single Bearing |
| Fillet Radius | 0.6 mm |
| O.D. | 68 mm |
| Static Load Rating [Max] | 15600 N |
| Inner Ring Width | 12 mm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Limiting Speed - Oil | 32000 rpm |
| Enclosure | Open |
| Contact Angle | 15° |
| Origin | Single Row Angular Contact |
| Dynamic Load Rating | 18600 N |
| Precision Level | Extra Precision (ABEC 7) |
| Outer Ring Width | 12 mm |
| Limiting Speed - Grease | 19000 rpm |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Weight | 0.277 LB |
| EAN or UPC | 4012801167741 |

