| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 20000 rpm |
| I.D. | 45 mm |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 18600 N |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| O.D. | 68 mm |
| Preload Level | Light |
| Corner Radius [Min] | 0.6 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 15600 N |
| Weight | 75.04 LB |
| EAN or UPC | 4026677597953 |

