| I.D. | 35 mm |
| Preload Level | Medium |
| Ball Material | Steel |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Duplex Set |
| O.D. | 55 mm |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 0.6 mm |
| Static Load Rating [Max] | 9000 N |
| Dynamic Load Rating | 11000 N |
| Limiting Speed - Grease | 22000 rpm |
| Seal Type | Unsealed |
| Weight | 86.48 LB |
| EAN or UPC | 4026677418326 |

