| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 6800 N |
| No. in Set | Duplex Set |
| O.D. | 55 mm |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 12100 N |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Corner Radius [Min] | 0.6 mm |
| Limiting Speed - Grease | 26000 rpm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| I.D. | 35 mm |
| Weight | 0.353 LB |
| EAN or UPC | 4012802154849 |

