| Ball Material | Steel |
| O.D. | 37 mm |
| Dynamic Load Rating | 7000 N |
| Contact Angle | 25° |
| No. in Set | Triplex Set |
| Seal Type | Unsealed |
| I.D. | 20 mm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 3050 N |
| Corner Radius [Min] | 0.3 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 38000 rpm |
| Preload Level | Light |
| Weight | 0.232 LB |
| EAN or UPC | 4012802154924 |

