| I.D. | 12 mm |
| Preload Level | Light |
| Dynamic Load Rating | 3200 N |
| Static Load Rating [Max] | 1760 N |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 56000 rpm |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 0.3 mm |
| No. in Set | Duplex Set |
| O.D. | 24 mm |
| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Weight | 0.049 LB |
| EAN or UPC | 4026677417794 |

