| Preload Level | Light |
| Corner Radius [Min] | 0.3 mm |
| Contact Angle | 15° |
| Static Load Rating [Max] | 1310 N |
| I.D. | 12 mm |
| Dynamic Load Rating | 3400 N |
| Bearing Arrangement | Universal |
| O.D. | 24 mm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 67000 rpm |
| Weight | 0.033 LB |
| EAN or UPC | 4012801167543 |

