| Limiting Speed - Grease | 60000 rpm |
| Preload Level | Light |
| O.D. | 24 mm |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 1860 N |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 3350 N |
| No. in Set | Duplex Set |
| Corner Radius [Min] | 0.3 mm |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| I.D. | 12 mm |
| Ball Material | Steel |
| Weight | 0.049 LB |
| EAN or UPC | 4026677006035 |

