| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Dynamic Load Rating | 2900 N |
| Limiting Speed - Grease | 63000 rpm |
| No. in Set | Duplex Set |
| O.D. | 22 mm |
| I.D. | 10 mm |
| Seal Type | Unsealed |
| Contact Angle | 25° |
| Corner Radius [Min] | 0.3 mm |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 1460 N |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 0.044 LB |
| EAN or UPC | 4026677417770 |

