| Static Load Rating [Max] | 440000 N |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 315000 N |
| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 3 mm |
| I.D. | 240 mm |
| Contact Angle | 25° |
| Limiting Speed - Grease | 2800 rpm |
| Ball Material | Steel |
| Seal Type | Unsealed |
| O.D. | 360 mm |
| Weight | 36.817 LB |
| EAN or UPC | 4012801453585 |

