| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 330000 N |
| Limiting Speed - Grease | 3600 rpm |
| I.D. | 240 mm |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Corner Radius [Min] | 3 mm |
| Dynamic Load Rating | 340000 N |
| O.D. | 360 mm |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Weight | 37.037 LB |
| EAN or UPC | 4026677659958 |

