| Bearing Arrangement | Universal |
| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 3000 rpm |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 415000 N |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 310000 N |
| Contact Angle | 25° |
| Limiting Speed | 3000 rpm |
| I.D. | 220 mm |
| Corner Radius [Min] | 3 mm |
| Seal Type | Unsealed |
| O.D. | 340 mm |
| Weight | 33.951 LB |
| EAN or UPC | 4012801453561 |

