- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 200 mm Inside Diameter
- 310 mm Outside Diameter
- 51 mm Width
| Corner Radius [Min] | 2.1 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 305000 N |
| I.D. | 200 mm |
| Preload Level | Light |
| Static Load Rating [Max] | 390000 N |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 3600 rpm |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| No. in Set | Single Bearing |
| O.D. | 310 mm |
| Weight | 26.5 LB |
| EAN or UPC | 4012801453479 |

