| Ball Material | Steel |
| Dynamic Load Rating | 250000 N |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Contact Angle | 15° |
| Corner Radius [Min] | 2.1 mm |
| Bore Type | Round Bore, Metric Type |
| Preload Level | Light |
| Static Load Rating [Max] | 305000 N |
| Limiting Speed - Grease | 3800 rpm |
| I.D. | 190 mm |
| Bearing Arrangement | Universal |
| O.D. | 290 mm |
| Bearing Type | Single Row Angular Contact |
| Weight | 20.282 LB |
| EAN or UPC | 4012801965811 |

