| Bearing Arrangement | Universal |
| Contact Angle | 15° |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 285000 N |
| I.D. | 180 mm |
| Limiting Speed - Grease | 4000 rpm |
| Limiting Speed | 4000 rpm |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| O.D. | 280 mm |
| Ball Material | Steel |
| Preload Level | Medium |
| Dynamic Load Rating | 245000 N |
| Weight | 19.685 LB |
| EAN or UPC | 4012801972956 |

