- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 180 mm Inside Diameter
- 280 mm Outside Diameter
- 46 mm Width
| Corner Radius [Min] | 2.1 mm |
| Bore Type | Round Bore, Metric Type |
| I.D. | 180 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 4000 rpm |
| Static Load Rating [Max] | 285000 N |
| Seal Type | Unsealed |
| Dynamic Load Rating | 245000 N |
| O.D. | 280 mm |
| Preload Level | Light |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Contact Angle | 15° |
| Weight | 20.086 LB |
| EAN or UPC | 4012801453400 |

