| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| O.D. | 280 mm |
| Bearing Type | Single Row Angular Contact |
| I.D. | 180 mm |
| Dynamic Load Rating | 248000 N |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Static Load Rating [Max] | 203000 N |
| Limiting Speed - Grease | 4800 rpm |
| Preload Level | Light |
| Bearing Arrangement | Universal |
| Weight | 39.33 LB |
| EAN or UPC | 4012801982672 |

