- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 170 mm Inside Diameter
- 260 mm Outside Diameter
- 42 mm Width
| Limiting Speed - Grease | 4000 rpm |
| Bearing Arrangement | Universal |
| Dynamic Load Rating | 224000 N |
| Seal Type | Unsealed |
| Preload Level | Light |
| Corner Radius [Min] | 2.1 mm |
| Contact Angle | 25° |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 255000 N |
| I.D. | 170 mm |
| O.D. | 260 mm |
| Bearing Type | Single Row Angular Contact |
| Weight | 15.378 LB |
| EAN or UPC | 4012801453363 |

