| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Seal Type | Unsealed |
| Preload Level | Light |
| Ball Material | Steel |
| O.D. | 260 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 224000 N |
| I.D. | 170 mm |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 255000 N |
| Contact Angle | 25° |
| Limiting Speed - Grease | 4000 rpm |
| Weight | 14.852 LB |
| EAN or UPC | 4012801754934 |

