| Preload Level | Light |
| Static Load Rating [Max] | 270000 N |
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Ball Material | Steel |
| I.D. | 170 mm |
| O.D. | 260 mm |
| Limiting Speed - Grease | 4500 rpm |
| Dynamic Load Rating | 236000 N |
| Corner Radius [Min] | 2.1 mm |
| Bearing Type | Single Row Angular Contact |
| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| Weight | 14.33 LB |
| EAN or UPC | 4012801453332 |

