| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| O.D. | 240 mm |
| Static Load Rating [Max] | 138000 N |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5000 rpm |
| Preload Level | Light |
| Seal Type | Unsealed |
| I.D. | 160 mm |
| Ball Material | Steel |
| Corner Radius [Min] | 2.1 mm |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 182000 N |
| Bearing Type | Single Row Angular Contact |
| Weight | 11.023 LB |
| EAN or UPC | 4012801453301 |

