- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 150 mm Inside Diameter
- 225 mm Outside Diameter
- 35 mm Width
| Bore Type | Round Bore, Metric Type |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 186000 N |
| Corner Radius [Min] | 2.1 mm |
| No. in Set | Single Bearing |
| Preload Level | Light |
| O.D. | 225 mm |
| Bearing Arrangement | Universal |
| I.D. | 150 mm |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 5300 rpm |
| Dynamic Load Rating | 173000 N |
| Ball Material | Steel |
| Weight | 9.284 LB |
| EAN or UPC | 4012801453257 |

