| Limiting Speed - Grease | 5300 rpm |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Static Load Rating [Max] | 193000 N |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 183000 N |
| Corner Radius [Min] | 2.1 mm |
| Ball Material | Steel |
| I.D. | 150 mm |
| O.D. | 225 mm |
| Weight | 8.931 LB |
| EAN or UPC | 4012801616157 |

