| Bearing Type | Single Row Angular Contact |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 150000 N |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Duplex Set |
| Preload Level | Light |
| Dynamic Load Rating | 140000 N |
| I.D. | 140 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Contact Angle | 25° |
| Limiting Speed - Grease | 5000 rpm |
| O.D. | 210 mm |
| Seal Type | Unsealed |
| Weight | 14.771 LB |
| EAN or UPC | 4012801453172 |

