| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 5600 rpm |
| Bore Type | Round Bore, Metric Type |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 108000 N |
| Seal Type | Unsealed |
| Preload Level | Light |
| Dynamic Load Rating | 145000 N |
| Ball Material | Steel |
| Contact Angle | 25° |
| I.D. | 140 mm |
| O.D. | 210 mm |
| No. in Set | Duplex Set |
| Bearing Type | Single Row Angular Contact |
| Weight | 15.006 LB |
| EAN or UPC | 4026677639721 |

