| Contact Angle | 25° |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 137000 N |
| No. in Set | Quadruplex Set |
| Bearing Type | Single Row Angular Contact |
| Static Load Rating [Max] | 143000 N |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Limiting Speed - Grease | 5600 rpm |
| I.D. | 130 mm |
| Seal Type | Unsealed |
| Preload Level | Medium |
| O.D. | 200 mm |
| Weight | 28.335 LB |
| EAN or UPC | 4012801999304 |

