| Bearing Type | Single Row Angular Contact |
| Preload Level | Light |
| Seal Type | Unsealed |
| Corner Radius [Min] | 2 mm |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 6700 rpm |
| Ball Material | Steel |
| O.D. | 200 mm |
| Dynamic Load Rating | 143000 N |
| No. in Set | Single Bearing |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 150000 N |
| Contact Angle | 15° |
| I.D. | 130 mm |
| Weight | 7.079 LB |
| EAN or UPC | 4012801616140 |

