- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 120 mm Inside Diameter
- 180 mm Outside Diameter
- 28 mm Width
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 78000 N |
| Limiting Speed - Grease | 6700 rpm |
| Preload Level | Light |
| Dynamic Load Rating | 109000 N |
| No. in Set | Single Bearing |
| Bearing Type | Single Row Angular Contact |
| Ball Material | Steel |
| Contact Angle | 25° |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| O.D. | 180 mm |
| I.D. | 120 mm |
| Bearing Arrangement | Universal |
| Weight | 4.7 LB |
| EAN or UPC | 4012801453028 |

