| Preload Level | Light |
| Bore Type | Round Bore, Metric Type |
| Static Load Rating [Max] | 110000 N |
| Contact Angle | 25° |
| Corner Radius [Min] | 2 mm |
| No. in Set | Duplex Set |
| I.D. | 120 mm |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Bearing Type | Single Row Angular Contact |
| O.D. | 180 mm |
| Seal Type | Unsealed |
| Dynamic Load Rating | 106000 N |
| Limiting Speed - Grease | 6300 rpm |
| Weight | 9.401 LB |
| EAN or UPC | 4026677636706 |

