| No. in Set | Triplex Set |
| Seal Type | Unsealed |
| Ball Material | Steel |
| O.D. | 170 mm |
| Static Load Rating [Max] | 104000 N |
| Preload Level | Medium |
| Dynamic Load Rating | 104000 N |
| I.D. | 110 mm |
| Corner Radius [Min] | 2 mm |
| Bore Type | Round Bore, Metric Type |
| Contact Angle | 25° |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Limiting Speed - Grease | 6700 rpm |
| Weight | 12.844 LB |
| EAN or UPC | 4012801972987 |

