| No. in Set | Duplex Set |
| I.D. | 110 mm |
| Ball Material | Steel |
| Bearing Type | Single Row Angular Contact |
| Bore Type | Round Bore, Metric Type |
| O.D. | 170 mm |
| Static Load Rating [Max] | 1 N |
| Contact Angle | 25° |
| Bearing Arrangement | Universal |
| Preload Level | Light |
| Seal Type | Unsealed |
| Dynamic Load Rating | 104000 N |
| Weight | 8.827 LB |
| EAN or UPC | 4026677625441 |

