| Contact Angle | 15° |
| Bearing Arrangement | Universal |
| I.D. | 110 mm |
| No. in Set | Duplex Set |
| Limiting Speed - Grease | 7500 rpm |
| Bore Type | Round Bore, Metric Type |
| Ball Material | Steel |
| Static Load Rating [Max] | 110000 N |
| Preload Level | Light |
| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 110000 N |
| O.D. | 170 mm |
| Seal Type | Unsealed |
| Corner Radius [Min] | 2 mm |
| Weight | 8.554 LB |
| EAN or UPC | 4012801452663 |

