| Bearing Type | Single Row Angular Contact |
| Limiting Speed - Grease | 7500 rpm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Dynamic Load Rating | 80000 N |
| O.D. | 160 mm |
| I.D. | 105 mm |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 58000 N |
| Preload Level | Medium |
| Contact Angle | 25° |
| Corner Radius [Min] | 2 mm |
| Ball Material | Steel |
| Weight | 3.487 LB |
| EAN or UPC | 4012801752022 |

