| Contact Angle | 25° |
| Preload Level | Light |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| I.D. | 105 mm |
| O.D. | 160 mm |
| Dynamic Load Rating | 83000 N |
| Bearing Type | Single Row Angular Contact |
| No. in Set | Quadruplex Set |
| Bore Type | Round Bore, Metric Type |
| Limiting Speed - Grease | 7000 rpm |
| Static Load Rating [Max] | 85000 N |
| Weight | 13.947 LB |
| EAN or UPC | 4026677967916 |

