- Round Bore, Metric Type
- Single Row Angular Contact Bearing Type
- 105 mm Inside Diameter
- 160 mm Outside Diameter
- 26 mm Width
| Ball Material | Steel |
| Contact Angle | 15° |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| Bearing Arrangement | Universal |
| Corner Radius [Min] | 2 mm |
| Static Load Rating [Max] | 102000 N |
| O.D. | 160 mm |
| Dynamic Load Rating | 106000 N |
| I.D. | 105 mm |
| Limiting Speed - Grease | 8000 rpm |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Weight | 3.48 LB |
| EAN or UPC | 4012801452496 |

