| Preload Level | Medium |
| Seal Type | Unsealed |
| Bore Type | Round Bore, Metric Type |
| Dynamic Load Rating | 76500 N |
| Limiting Speed - Grease | 7500 rpm |
| Contact Angle | 25° |
| No. in Set | Triplex Set |
| Bearing Type | Single Row Angular Contact |
| O.D. | 150 mm |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| I.D. | 100 mm |
| Static Load Rating [Max] | 76500 N |
| Corner Radius [Min] | 1.5 mm |
| Weight | 8.276 LB |
| EAN or UPC | 4026677058034 |

