| No. in Set | Single Bearing |
| Static Load Rating [Max] | 81500 N |
| Dynamic Load Rating | 81500 N |
| O.D. | 150 mm |
| Bearing Arrangement | Universal |
| Ball Material | Steel |
| Bore Type | Round Bore, Metric Type |
| Bearing Type | Single Row Angular Contact |
| I.D. | 100 mm |
| Preload Level | Medium |
| Contact Angle | 15° |
| Limiting Speed - Grease | 8500 rpm |
| Seal Type | Unsealed |
| Weight | 2.781 LB |
| EAN or UPC | 4012801451925 |

