| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 81500 N |
| Bearing Arrangement | Universal |
| Bore Type | Round Bore, Metric Type |
| O.D. | 150 mm |
| Limiting Speed - Grease | 8500 rpm |
| No. in Set | Duplex Set |
| Contact Angle | 15° |
| Corner Radius [Min] | 1.5 mm |
| Static Load Rating [Max] | 81500 N |
| I.D. | 100 mm |
| Seal Type | Unsealed |
| Preload Level | Medium |
| Ball Material | Steel |
| Weight | 5.573 LB |
| EAN or UPC | 4012801985970 |

