| Bearing Type | Single Row Angular Contact |
| Dynamic Load Rating | 78000 N |
| Limiting Speed - Grease | 9000 rpm |
| Preload Level | Medium |
| I.D. | 95 mm |
| Contact Angle | 15° |
| Ball Material | Steel |
| Bearing Arrangement | Universal |
| Seal Type | Unsealed |
| Corner Radius [Min] | 1.5 mm |
| O.D. | 145 mm |
| Bore Type | Round Bore, Metric Type |
| No. in Set | Single Bearing |
| Static Load Rating [Max] | 76500 N |
| Weight | 2.626 LB |
| EAN or UPC | 4026677803443 |

